Industrial Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-302D-204K-01
  • Zoro # G4549859
product price: 
$
16.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-302D-204K-01
Zoro #
G4549859
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Secondary Range Values
0 to 40
Includes
Vent Plug
Connection Type
MNPT
Standards
ASME
Calibration Certificate Included
No
Case Material
Stainless Steel
Connection Location
Center Back
Socket Material
316 Stainless Steel
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Bezel Material
Stainless Steel
Gauge Case Liquid
None
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Bezel Mounting Type
Crimped
Process Connection Gender
Male
Secondary Pressure Range
0 to 41
Non-Sparking
No
Primary Scale Numeric Increments
100
Includes Vent Plug
No
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade A, ASME B40.100 Grade B
Scale Type
Dual
Sensor Material
316 Stainless Steel
Field Fillable
Yes
Pointer Color
Black
Primary Scale Minor Graduations
100
Pointer Material
Aluminum
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Dial Color
White
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
300
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Maximum
41 bar
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Maximum
40 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Series
300

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.