Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1HH04S30#

  • Zoro # G115822501


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1HH04S30#
Zoro #
G115822501
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Sensor Material
316 SS
Process Connection Gender
Male
Pressure Range Type
Pressure
Socket Material
Hastelloy C-276
Standards
NACE
Seal Diaphragm Material
Hastelloy(R) C-276
Accuracy Grade
ASME B40.100
Seal Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Seal Process Media Temperature - Maximum
500 Degrees F
Cleaned for Oxygen Service
No
Case Finish
Phenolic
Primary Scale Pressure Measurement - Maximum
30 psi
IP Rating
IP66
Freeze Resistant Movement
No
Seal Fill Liquid
Silicone
Seal Lower Housing Material
Hastelloy C-276
Pointer Material
Aluminum
Case Material
Phenolic
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Seal Working Pressure - Maximum
1,500 psi
Bezel Material
Polycarbonate
Field Fillable
Yes
Includes Acid Leak Detection
Acid Leak Detection Included
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Silicone
Diaphragm Seal Type
Threaded

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.