Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1SS04H30#

  • Zoro # G815822498


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1SS04H30#
Zoro #
G815822498
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Process Connection Gender
Male
Socket Material
316 SS
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Standards
NACE
Accuracy Grade
ASME B40.100
Diaphragm Seal Type
Threaded
Primary Scale Pressure Measurement - Minimum
0 psi
Case Material
Phenolic
Seal Fill Liquid
Halocarbon
Seal Diaphragm Material
316L Stainless Steel
Seal Process Media Temperature - Minimum
-70 Degrees F
Seal Process Media Temperature - Maximum
300 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Primary Scale Pressure Measurement - Maximum
30 psi
Field Fillable
Yes
Freeze Resistant Movement
No
Seal Lower Housing Material
316 Stainless Steel
Includes Acid Leak Detection
Acid Leak Detection Included
Case Liquid
Halocarbon
Seal Working Pressure - Maximum
1,500 psi
Pointer Material
Aluminum
Bezel Material
Polycarbonate
Case Finish
Phenolic
Cleaned for Oxygen Service
No

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.