Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GenIndustrialPressureTransducer, 15psi

  • Mfr # A4SAM0242F215#G

  • Zoro # G006905511


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
3 ft Shielded Cable
Features
Highly Configurable with a Wide Selection of Pressure Connections and Electrical Terminations, Optional Zero and Span Access, Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SAM0242F215#G
Zoro #
G006905511
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.06 in
Overall Length
3.065 in
Overall Height
4.78 in
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
General Industrial Pressure Transducer
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
3 ft Shielded Cable
Features
Highly Configurable with a Wide Selection of Pressure Connections and Electrical Terminations, Optional Zero and Span Access, Thin Film Technology
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
NEMA Rating
NEMA 4X
Maximum Loop Resistance
1,000 Ohm
Burst Pressure
2x Range
Number of Wires
2
Housing Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Process Connection Type
NPT
Process Connection Gender
Male
Storage Temperature Range
-40 Degrees to 257 Degrees F
Response Time
2 msec
Maximum Operating Temperature
257 Degrees F
IP Rating
IP65
Intrinsically Safe
Yes
Standards
CE, CSA, FM Approved, ROHS
Overpressure
1.5x Range
Maximum Pressure
15 psi
Type of Pressure
Absolute
Pressure Units
psig
Pressure Measurement - Maximum
15 psi
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Minimum
0 psi
Input Voltage
12 to 30V DC
Electrical Connection
Cable
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
1,000 Ohm
Process Media Temperature - Minimum
-40 Degrees F

Description

General Industrial Pressure Transducer, Maximum Pressure 15 psi, Electrical Connections 3 ft Shielded Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.