This item is Discontinued.

Ashcroft Hydraulic Deadweight Tester, 1000 psi 1305D-10

Hydraulic Deadweight Tester, 1000 psi (Discontinued)

  • Mfr # 1305D-10
  • Zoro # G9000494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1305D-10
Zoro #
G9000494
UPC #
783029083123
Country of Origin
United States

Details

Item
Hydraulic Deadweight Tester
Pressure Range
15 to 1000 psi
Accuracy
+/-0.1% Reading
Includes
Adapters, Tool Box
Displayed Pressure Units
psi
Calibration Certificate
NIST Traceable
Product Type
Hydraulic Deadweight Tester
Standards
ASTM
Pressure Measurement - Maximum
1,000 psi
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
15 psi
Pressure Measuring Units
psi
Pressure Measurement Accuracy
+/-0.1% Reading

Description

Hydraulic Deadweight Tester, Pressure Range 15 to 1000 psi, Accuracy +/-0.1 Percent Reading, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Interface Not Applicable, Standards ASTM, Includes Adapters, Tool Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.