Industrial Compound Gauge, 30 to 0 to 15 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 20W1005PH02BV/15#
  • Zoro # G8581553
product price: 
$
12.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20W1005PH02BV/15#
Zoro #
G8581553
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.90"
Case Depth
1.05 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PowerFlex(TM) Movement
Case Color
Black
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1/0.5
Smallest Graduation
0.5 psi, 1 in Hg
Graduations
3 psi, 5 in Hg
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CRN
Sensor Material
Bronze
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Mounting Hardware
No
Pressure Range Type
Compound
Freeze Resistant Movement
No
Primary Scale Minor Graduations
0.5, 1
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Pointer Material
Aluminum
Removable Bezel
No
Primary Pressure Scale Color
Black
Process Connection Gender
Male
Includes Vent Plug
No
Scale Type
Single
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Calibration Certificate
No
Non-Sparking
No
Dry Dampening Feature
FlutterGuard
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Compatible Process Media
Water
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Movement Material
Polyester
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.