Shop ASHCROFT

Industrial Compound Gauge, 30 to 0 to 15 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AWL02LV/15#
  • Zoro # G9785343

product price: 
$
66.65
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
351009AWL02LV/15#
Zoro #
G9785343
UPC #
759426831773
Country of Origin
United States
Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Silver
Graduations
3 psi, 5 in Hg
Smallest Graduation
0.5 psi, 1 in Hg
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Filled With
Glycerin
Pressure Range
30 in Hg Vac to 15 psi
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Dial Color
White
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-20 Degrees to 150 Degrees F
Removable Bezel
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Includes Vent Plug
No
Compatible Process Media
Deionized Water
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Dry Dampening Feature
None
Process Connection Gender
Male
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Maximum Pressure
15
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Operating Temperature - Minimum
-20 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.