Industrial Compound Gauge, 30 to 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AW02LV/30#

  • Zoro # G8516234


product price:  $70.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351009AW02LV/30#
Zoro #
G8516234
UPC #
759426945968
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Case Color
Silver
Gauge Application
Corrosion-Resistant Case
Graduations
10 in Hg, 5 psi
Gauge Primary Range Smallest Graduation
1/0.5
Smallest Graduation
0.5 psi, 1 in Hg
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Removable Bezel
No
Process Connection Gender
Male
Dial Face Material
Aluminum
Pressure Range Type
Compound
Non-Sparking
No
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Field Fillable
No
Sensor Material
316L Stainless Steel
Dial Color
White
Scale Type
Single
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Deionized Water
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dry Dampening Feature
None
Includes Vent Plug
No
Gauge Case Liquid
None
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products