Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location
Mfr # 1009S
Zoro # G6101541
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009S
Zoro #
G6101541
UPC #
723259381651
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.09 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Depth
2.06 in
Nominal Dial Diameter
4 1/2 in
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.