Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02L15#

  • Zoro # G8516121


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009AW02L15#
Zoro #
G8516121
UPC #
759426297920
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1
Smallest Graduation
0.5 psi
Graduations
1 psi
Gauge Primary Range Smallest Graduation
0.5
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Brass / Bronze
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Scale Type
Single
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Primary Scale Minor Graduations
0.5
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Primary Pressure Scale Color
Black
Pointer Color
Black
Burst Pressure
1,200 psi
Gauge Case Liquid
None
Case Construction
Welded Joint
Freeze Resistant Movement
No
Removable Bezel
Yes
Bezel Mounting Type
Bayonet
Pressure Range Type
Pressure
Field Fillable
No
Includes Calibration Certificate
No
Compatible Process Media
Deionized Water
Sensor Material
316L Stainless Steel
Dial Color
White
Cleaned for Oxygen Service
No
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Includes Vent Plug
Yes
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Bezel Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Primary Scale Numeric Increments
1
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
15 psi
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Case Liquid
None
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.