Industrial Pressure Gauge, 0 to 3,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009S
  • Zoro # G6161197
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1009S
Zoro #
G6161197
UPC #
723259381668
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Water Pressure Testing, Hydraulics, Pneumatics, Refrigeration, OEM Applications
Gauge Case Material
Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Gauge Special Options
Micrometer Pointer
Gauge Primary Range Numbered Graduations
500
Smallest Graduation
20 psi
For Use With
Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Calibration Certificate Included
No
Graduations
500 psi
Gauge Primary Range Smallest Graduation
20
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Movement Material
400 Stainless Steel
Field Fillable
No
Freeze Resistant Movement
No
Scale Type
Single
Sensor Material
316L Stainless Steel
Non-Sparking
No
Bezel Material
304 Stainless Steel
Vibration Resistance
Dry Case Vibration-Dampened
Pressure Range Type
Pressure
Gauge Case Liquid
None
Primary Scale Numeric Increments
500
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Dial Color
White
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Compatible Process Media
Deionized Water
Process Connection Gender
Male
Burst Pressure
23,400 psi
Dry Dampening Feature
PLUS! Performance
Removable Bezel
Yes
Dial Face Material
Aluminum
Case Construction
Open Front
Primary Pressure Scale Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Minor Graduations
20
Sensor Type
Bourdon Tube
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
3,000 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.09 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.