Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009S

  • Zoro # G6206882


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009S
Zoro #
G6206882
UPC #
723259360724
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.09 in
Case Depth
2.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Water Pressure Testing, Hydraulics, Pneumatics, Refrigeration, OEM Applications
Gauge Case Material
Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
For Use With
Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
50 psi
Gauge Special Options
Micrometer Pointer
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ASME, CE, CRN, RoHS, UKCA
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Mounting Hardware
No
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
2
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Calibration Certificate
No
Movement Material
400 Stainless Steel
Vibration Resistance
Dry Case Vibration-Dampened
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Dry Dampening Feature
PLUS! Performance
Compatible Process Media
Deionized Water
Dial Face Material
Aluminum
Bezel Mounting Type
Bayonet
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Burst Pressure
1,600 psi
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Case Construction
Open Front
Field Fillable
No
Pointer Characteristics
Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Non-Sparking
No
Primary Pressure Scale Color
Black
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Pointer Color
Black
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.