Shop ASHCROFT

Industrial Pressure Gauge, 0 to 5,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L5000#
  • Zoro # G8581964

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
351009SW02L5000#
Zoro #
G8581964
UPC #
759426942431
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options
PowerFlex(TM) Movement
Graduations
500 psi
Gauge Primary Range Smallest Graduation
50
Case Color
Metallic
Calibration Certificate Included
No
Smallest Graduation
50 psi
Gauge Primary Range Numbered Graduations
500
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Wetted Materials
Stainless Steel
Vibration Resistance
None
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Pointer Color
Black
Primary Pressure Scale Color
Black
Field Fillable
No
Case Construction
Welded Joint
Primary Scale Minor Graduations
50
Dial Color
White
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Compatible Process Media
Deionized Water
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
304 Stainless Steel
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Primary Scale Numeric Increments
500
Bezel Mounting Type
Bayonet
Process Connection Gender
Male
Scale Type
Single
Process Temperature Range
-40 Degrees to 250 Degrees F
Burst Pressure
25,300 psi
Freeze Resistant Movement
No
Non-Sparking
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Type
Bourdon Tube
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Case Liquid
None
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Primary Scale Color
Black
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.