Industrial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in BSPT, Bottom Location, Steel Case Material

  • Mfr # SEP-101D-204D-BSPT
  • Zoro # G7286537
product price: 
$
4.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-101D-204D-BSPT
Zoro #
G7286537
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Case Material
Steel
Smallest Graduation
1 psi/0.05 Bar
Graduations
10 psi
Includes
Plastic Case
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
10
Socket Material
Copper Alloy
Gauge Secondary Range Values
0 to 4
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
Connection Type
BSPT
Standards
ASME
Primary Scale Numeric Increments
10
Secondary Scale Units
bar
Process Connection Gender
Male
Scale Type
Dual
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Minor Graduations
10
Removable Bezel
No
Field Fillable
No
Non-Sparking
No
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Pointer Material
Aluminum
Vibration Resistance
None
Pointer Color
Black
Gauge Case Liquid
None
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 4
Freeze Resistant Movement
No
Includes Vent Plug
No
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Compatible with Series
SEP 100
Primary Scale Pressure Measurement - Maximum
60 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Maximum
4 bar
Process Media Temperature - Minimum
-40 Degrees F
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Case Diameter
2.09 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.