Industrial Pressure Gauge, 0 to 600 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AW02L600#
  • Zoro # G8516313
product price: 
$
61.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351009AW02L600#
Zoro #
G8516313
UPC #
759426946088
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
50 psi
Calibration Certificate Included
No
Case Color
Silver
Smallest Graduation
10 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Smallest Graduation
10
Pressure Range
0 to 600 psi
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible Process Media
Deionized Water
Gauge Case Liquid
None
Scale Type
Single
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Process Connection Gender
Male
Pressure Range Type
Pressure
Dial Color
White
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Non-Sparking
No
Sensor Material
316L Stainless Steel
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.