Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2531L0NAM02L50#-XCYLM

  • Zoro # G406905340


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAM02L50#-XCYLM
Zoro #
G406905340
UPC #
888065540040
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.73 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Keypad Material
Polycarbonate
Process Connection Gender
Male
Memory Features
Min/Max
Gauge Application
For Liquids & Gases
Primary Display Range
0 to 50
Bar Graph
20 Segments
Sensor Material
Stainless Steel
Auto-Shutoff
Yes
Vibration Resistance
Method 201A; MIL-STD-202G
Accuracy Grade Gauge Type
Test
Power Source
Battery
Number of Digits
5
Primary Display Units
psi
Mounting Orientation
Upright Only
Non-Sparking
Yes
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Process Temperature Range
-4 Degrees to 176 Degrees F
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Backlit Screen
Yes
Display Range
0 to 50 psi
Low Battery Indicator
Yes
Standards
CE, CRN, ROHS, UL 61010-1
Required Light
No
Display Units
psi
Peak Hold
Yes
Pressure Range Type
Pressure
Temperature Error
0.04%
Includes Rubber Boot
No
Socket Material
316L Stainless steel
Includes Calibration Certificate
No
Includes Batteries
Batteries Included
Battery Run Time
2,000 hr
Sensor Type
Diaphragm
Accuracy Grade
NIST OR equiv. NMI
Case Shape
Round
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Number of Display Digits
5
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Battery Life
2,000 hr
Automatic Shut-Off Time
10 sec
Display Type
LCD
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Pressure Measuring Units
psi
Process Media Temperature - Maximum
176 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
50 psi
Process Media Temperature - Minimum
-4 Degrees F
Number of Batteries Required
2

Description

Industrial Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.