Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 251009SW02LXLLVAC
  • Zoro # G0031631

product price: 
$
67.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009SW02LXLLVAC
Zoro #
G0031631
UPC #
783156699433
Country of Origin
Mexico

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Range
30 in Hg Vac to 0
Gauge Lens Material
Polycarbonate
Gauge Panel Mountable
No
Gauge Sensor Material
316 Stainless Steel
Connection Location
Lower
Gauge Primary Range Values
-30 to 0
Series
1009
Basic Gauge Lens Material
Plastic
Basic Gauge Sensor Material
Stainless Steel
Gauge Accuracy
+/-1.00%
Case Color
Metallic
Item
Industrial Vacuum Gauge
Gauge Case Color
Stainless Steel
Gauge Case Material
304 Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Gauge Socket Material
316 Stainless Steel
Gauge Special Options
PLUS!(TM) Performance
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Smallest Graduation
0.5 in Hg
Operating Temp. Range
-40 Degrees to 150 Degrees F
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Removable Bezel
Yes
Bezel Mounting Type
Bayonet
Pointer Material
Aluminum
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Primary Scale Units
in Hg
Hazardous Location Rating
Not Rated
Process Connection Location
Bottom
Dial Color
White
Compatible Process Media
Deionized Water
Lens Material
Polycarbonate
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Case Construction
Welded Joint
Accuracy
+/-1.0%
Freeze Resistant Movement
No
Scale Type
Single
Socket Material
316L Stainless Steel
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Includes Mounting Hardware
No
Pressure Range Type
Vacuum
Gauge Case Liquid
None
Primary Pressure Scale Color
Black
Bezel Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Minor Graduations
1, 2
Process Connection Type
NPT
Process Connection Gender
Male
Pointer Color
Black
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Panel-Mountable
No
Blowout Safety Back
No
Liquid-Filled Case
No
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Case Material
304 Stainless Steel
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
304 Stainless Steel
Dry Dampening Feature
PLUS! Performance
Dial Face Material
Aluminum
Vibration Resistance
Dry Case Vibration-Dampened
Primary Pressure Range
30 to 0
Sensor Type
Bourdon Tube
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
IP Rating
IP65
Primary Scale Color
Black
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.