Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 351009AW02LVAC
  • Zoro # G8516216

product price: 
$
65.95
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Gauge Nominal Dial Size
3 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
351009AW02LVAC
Zoro #
G8516216
UPC #
759426945913
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Smallest Graduation
0.5 in Hg
Case Color
Metallic
Graduations
1 in Hg
Gauge Case Color
Stainless Steel
Series
1009
Calibration Certificate Included
No
Gauge Sensor Material
Bronze
Connection Location
Lower
Gauge Socket Material
Brass
Gauge Primary Range Numbered Graduations
1
Gauge Case Material
304 Stainless Steel
Gauge Panel Mountable
No
Basic Gauge Socket Material
Brass
Gauge Special Options
PowerFlex(TM) Movement
Gauge Accuracy
+/-1.00%
Basic Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Plastic
Gauge Lens Material
Polycarbonate
Gauge Primary Range Smallest Graduation
0.5
Range
30 in Hg Vac to 0
Item
Industrial Vacuum Gauge
Gauge Primary Range Values
-30 to 0
Operating Temp. Range
-40 Degrees to 200 Degrees F
Vibration Resistance
None
Compatible Process Media
Deionized Water
Primary Pressure Range
30 to 0
Removable Bezel
Yes
Standards
ASME, CE UKCA, CRN, RoHS
Bezel Mounting Type
Bayonet
Primary Scale Minor Graduations
0.5
Accuracy Scale
Full Scale
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Case Material
304 Stainless Steel
Non-Sparking
No
Dial Color
White
Includes Calibration Certificate
No
Gauge Case Liquid
None
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Freeze Resistant Movement
No
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Face Material
Aluminum
Blowout Safety Back
No
Pointer Material
Aluminum
Process Connection Location
Bottom
Scale Type
Single
Lens Material
Polycarbonate
Process Connection Type
NPT
Accuracy
+/-1.0%
Cleaned for Oxygen Service
No
Pressure Range Type
Vacuum
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Panel-Mountable
No
Movement Material
304 Stainless Steel
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Primary Scale Units
in Hg
Includes Vent Plug
Yes
Primary Scale Numeric Increments
1
Primary Pressure Scale Color
Black
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Sensor Material
316L Stainless Steel
Field Fillable
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Socket Material
Aluminum Bronze
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
NEMA Enclosure Rating
4X
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal

Dimensions

Gauge Nominal Dial Size
3 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Size
3 1/2 in
Process Connection Size
1/4 in
Case Depth
1.25 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.