Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.5%, Metal

  • Mfr # 251009AWL02LVAC
  • Zoro # G9785474

product price: 
$
88.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009AWL02LVAC
Zoro #
G9785474
UPC #
759426325012
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.75 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Smallest Graduation
0.5 in Hg
Gauge Primary Range Smallest Graduation
0.5
Gauge Sensor Material
Bronze
Gauge Panel Mountable
No
Basic Gauge Socket Material
Brass
Gauge Accuracy
+/-1.50%
Case Color
Metallic
Range
30 in Hg Vac to 0
Gauge Primary Range Numbered Graduations
1
Gauge Filled With
Glycerin
Graduations
1 in Hg
Operating Temp. Range
-20 Degrees to 150 Degrees F
Series
1009
Gauge Primary Range Values
-30 to 0
Calibration Certificate Included
No
Gauge Case Material
304 Stainless Steel
Gauge Lens Material
Polycarbonate
Gauge Special Options
PowerFlex(TM) Movement
Basic Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Plastic
Connection Location
Lower
Gauge Case Color
Stainless Steel
Gauge Socket Material
Brass
Item
Industrial Vacuum Gauge
Freeze Resistant Movement
No
Primary Scale Minor Graduations
0.5
Removable Bezel
Yes
Primary Scale Units
in Hg
Lens Material
Polycarbonate
Sensor Material
316L Stainless Steel
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Process Connection Type
NPT
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Process Connection Location
Bottom
Sensor Type
Bourdon Tube
Blowout Safety Back
No
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Dial Face Material
Aluminum
Panel-Mountable
No
Standards
ASME, CE, CRN, RoHS, UKCA
Accuracy
+/-1.5%
Primary Pressure Scale Color
Black
Bezel Mounting Type
Bayonet
Primary Pressure Range
30 to 0
Gauge Case Liquid
Glycerin
Primary Scale Numeric Increments
1
Dial Color
White
Case Material
304 Stainless Steel
Scale Type
Single
Non-Sparking
No
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
Yes
Pointer Material
Aluminum
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Vacuum
Pointer Color
Black
Field Fillable
No
Liquid-Filled Case
Yes
Movement Material
304 Stainless Steel
Process Temperature Range
20 Degrees to 200 Degrees F
Includes Mounting Hardware
No
Compatible Process Media
Deionized Water
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Socket Material
Aluminum Bronze
Dry Dampening Feature
None
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
20 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Case Liquid
Glycerin
Process Media Temperature - Minimum
20 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Color
Black

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.