Shop ASHCROFT

Industrial Vacuum Gauge, +/-3-2-3%, Bla

  • Mfr # 20W1005PH02BVAC
  • Zoro # G8581544

product price: 
$
13.35
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Gauge Nominal Dial Size
2 in
Basic Gauge Case Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20W1005PH02BVAC
Zoro #
G8581544
UPC #
-
Country of Origin
Brazil
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Basic Gauge Sensor Material
Bronze
Gauge Case Color
Black
Gauge Primary Range Smallest Graduation
0.5
Connection Location
Back
Graduations
1 in Hg
Gauge Special Options
PowerFlex(TM) Movement
Basic Gauge Socket Material
Brass
Item
Industrial Vacuum Gauge
Range
30 in Hg Vac to 0
Basic Gauge Lens Material
Plastic
Smallest Graduation
0.5 in Hg
Gauge Accuracy
+/-3-2-3%
Gauge Socket Material
Brass
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Primary Range Values
-30 to 0
Gauge Primary Range Numbered Graduations
1
Series
1005P
Gauge Case Material
ABS
Gauge Lens Material
Polycarbonate
Gauge Panel Mountable
No
Case Color
Black
Gauge Sensor Material
Bronze
Pressure Range Type
Vacuum
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
FlutterGuard
Includes Mounting Hardware
No
Panel-Mountable
No
Primary Pressure Range
30 to 0
Blowout Safety Back
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Location
Center Back
Non-Sparking
No
Socket Material
Brass
Standards
ASME, CRN
Primary Scale Numeric Increments
1
Accuracy
+/-3-2-3%
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Sensor Material
Bronze
IP/NEMA Rating
Not Rated
Field Fillable
No
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Primary Pressure Scale Color
Black
Liquid-Filled Case
No
Dial Color
White
Compatible Process Media
Water
Primary Scale Units
in Hg
Scale Type
Single
Gauge Case Liquid
None
Process Connection Type
NPT
Hazardous Location Rating
Not Rated
Includes Calibration Certificate
No
Pointer Material
Aluminum
Process Connection Gender
Male
Vibration Resistance
None
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Removable Bezel
No
Lens Material
Polycarbonate
Freeze Resistant Movement
No
Movement Material
Polyester
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
0.5
Dial Face Material
Aluminum
Case Material
ABS
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
0 in Hg

Dimensions

Gauge Nominal Dial Size
2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Case Depth
1.05 in
Process Connection Size
1/4 in
Nominal Dial Diameter
2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature FlutterGuard, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.