Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to200psi

  • Mfr # A4SBF0242D0200#

  • Zoro # G0119935


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0242D0200#
Zoro #
G0119935
UPC #
783029572986
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
4.45 in
Process Connection Size
1/4 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Compatible With
Any Process Compatible with 316 Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Process Connection Type - Transmitter
FNPT
Range
0 to 200 psi
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Values - Transmitter
0 to 200
Operating Temp.
-40 to 257 F
Thermal Error
+/-2%
Accuracy - Transmitter
+/-0.25%
Transmitter Type
Intrinsically Safe Pressure Transmitter
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Max. Pressure (PSI)
400 psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Includes
Instructions
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Wetted Materials
316L Stainless Steel
Power Required - Transmitters
12 to 30V DC
Process Connection Type
NPT
Type of Pressure
Positive
Response Time
2 msec
Wiring Entry
With Mating Connection
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Burst Pressure
2x Range
Housing Material
Stainless Steel
Maximum Pressure
200 psi
Process Connection Gender
Female
Maximum Operating Temperature
257 Degrees F
Fitting Material
Stainless Steel
IP Rating
IP65
Standards
CE, CSA, FM, RoHS
Overpressure
1.5x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Units
psi
Intrinsically Safe
Yes
Explosion/Fire Proof
No
Minimum Pressure
0 psi
Number of Wires
2
Minimum Operating Temperature
-40 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
12 to 30V DC
Pressure Measurement - Maximum
200 psi
NEMA Enclosure Rating
4X
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.