Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to300psi

  • Mfr # A4SBF0242D0300#

  • Zoro # G0119944


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0242D0300#
Zoro #
G0119944
UPC #
783029573006
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.06 in
Process Connection Size
1/4 in
Overall Height
4.45 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wiring Entry - Transmitter
1/2 in FNPT
Range
0 to 300 psi
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Values - Transmitter
0 to 300
Max. Pressure (PSI)
600 psi
Includes
Instructions
NEMA Rating
NEMA 4X
Process Connection Type - Transmitter
FNPT
Transmitter Type
Intrinsically Safe Pressure Transmitter
Loop Resistance
Dependent on Loop Supply Voltage
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wetted Materials
316L Stainless Steel
Output - Transmitter
4 to 20mA DC
Power Required - Transmitters
12 to 30V DC
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25%
Wetted Materials - Transmitters
316L Stainless Steel
Thermal Error
+/-2%
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Process Connection Gender
Female
Number of Wires
2
Pressure Units
psi
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Fitting Material
Stainless Steel
IP Rating
IP65
Overpressure
1.5x Range
Intrinsically Safe
Yes
Type of Pressure
Positive
Wiring Entry
With Mating Connection
Maximum Pressure
300 psi
Housing Material
Stainless Steel
Minimum Pressure
0 psi
Burst Pressure
2x Range
Maximum Operating Temperature
257 Degrees F
Response Time
2 msec
Process Connection Type
NPT
Explosion/Fire Proof
No
Standards
CE, CSA, FM, RoHS
Minimum Operating Temperature
-40 Degrees F
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
300 psi
Output Power
4 to 20mA DC
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Process Media Temperature - Maximum
257 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.