Zoro Homepage

Intrinsically Safe Transducer, 0 to300psi

  • Mfr # A4SBF0442D0300#

  • Zoro # G0120066


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0442D0300#
Zoro #
G0120066
UPC #
783029573365
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
4.45 in
Process Connection Size
1/2 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wetted Materials - Transmitters
316L Stainless Steel
Thermal Error
+/-2%
Max. Pressure (PSI)
600 psi
Transmitter Type
Intrinsically Safe Pressure Transmitter
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Power Required - Transmitters
12 to 30V DC
Range Units - Transmitter
psi
Range Values - Transmitter
0 to 300
Output - Transmitter
4 to 20mA DC
Accuracy - Transmitter
+/-0.25%
Operating Temp.
-40 to 257 F
Compatible With
Any Process Compatible with 316 Stainless Steel
Wetted Materials
316L Stainless Steel
Includes
Instructions
Range
0 to 300 psi
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wiring Entry - Transmitter
1/2 in FNPT
NEMA Rating
NEMA 4X
Process Connection Type - Transmitter
FNPT
Loop Resistance
Dependent on Loop Supply Voltage
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Process Connection Type
NPT
Pressure Units
psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Intrinsically Safe
Yes
Fitting Material
Stainless Steel
Maximum Pressure
300 psi
Overpressure
1.5x Range
Standards
CE, CSA, FM, RoHS
Minimum Pressure
0 psi
IP Rating
IP65
Explosion/Fire Proof
No
Process Connection Gender
Female
Maximum Operating Temperature
257 Degrees F
Number of Wires
2
Minimum Operating Temperature
-40 Degrees F
Wiring Entry
With Mating Connection
Response Time
2 msec
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Burst Pressure
2x Range
Housing Material
Stainless Steel
Type of Pressure
Positive
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Maximum
300 psi
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Gauge
Input Voltage
12 to 30V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.