Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to300psi

  • Mfr # A4SBM0442D0300#

  • Zoro # G0119822


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0442D0300#
Zoro #
G0119822
UPC #
783029574072
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Overall Height
4.45 in
Process Connection Size
1/2 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Max. Pressure (PSI)
600 psi
Range Units - Transmitter
psi
Power Required - Transmitters
12 to 30V DC
Range
0 to 300 psi
Process Connection
1/2 in NPT Male
Thermal Error
+/-2%
Accuracy - Transmitter
+/-0.25%
Operating Temp.
-40 to 257 F
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Intrinsically Safe Pressure Transmitter
Includes
Instructions
Wetted Materials - Transmitters
316L Stainless Steel
Compatible With
Any Process Compatible with 316 Stainless Steel
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Wetted Materials
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Values - Transmitter
0 to 300
Response Time
2 msec
Pressure Units
psi
Process Connection Gender
Male
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Process Connection Type
NPT
Wiring Entry
With Mating Connection
Explosion/Fire Proof
No
Maximum Pressure
300 psi
Standards
CE, CSA, FM, RoHS
Minimum Operating Temperature
-40 Degrees F
Burst Pressure
2x Range
Number of Wires
2
Intrinsically Safe
Yes
Overpressure
1.5x Range
Minimum Pressure
0 psi
Housing Material
Stainless Steel
Maximum Operating Temperature
257 Degrees F
Fitting Material
Stainless Steel
Type of Pressure
Positive
IP Rating
IP65
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC
Input Voltage
12 to 30V DC
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
300 psi
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.