Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to1000psi

  • Mfr # A4BCF0242D01000#

  • Zoro # G0119962


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of full scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BCF0242D01000#
Zoro #
G0119962
UPC #
783029572955
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of full scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Power Required - Transmitters
12 to 30V DC
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Range
0 to 1000 psi
Range Values - Transmitter
0 to 1000
Accuracy - Transmitter
+/-0.25%
Max. Pressure (PSI)
2,000 psi
Wetted Materials
316L Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Transmitter Type
Intrinsically Safe Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Range Units - Transmitter
psi
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Includes
Instructions
Output - Transmitter
4 to 20mA DC
Wetted Materials - Transmitters
316L Stainless Steel
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Process Connection Type - Transmitter
FNPT
NEMA Rating
NEMA 4X
Intrinsically Safe
Yes
Wiring Entry
With Mating Connection
Fitting Material
Stainless Steel
IP Rating
IP65
Number of Wires
2
Explosion/Fire Proof
No
Burst Pressure
1.5x Range
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
257 Degrees F
Minimum Pressure
0 psi
Pressure Units
psi
Process Connection Gender
Female
Housing Material
Stainless Steel
Process Connection Type
NPT
Maximum Pressure
1,000 psi
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
1,000 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
257 Degrees F
Overpressure
1.2x Range
Intrinsic Safety
Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of full scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.