Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to3000psi

  • Mfr # A4SBM0242D03000#

  • Zoro # G0119734


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0242D03000#
Zoro #
G0119734
UPC #
783029573723
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Overall Height
4.45 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Compatible With
Any Process Compatible with 316 Stainless Steel
Max. Pressure (PSI)
6,000 psi
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range
0 to 3000 psi
Transmitter Type
Intrinsically Safe Pressure Transmitter
Process Connection
1/4 in NPT Male
Thermal Error
+/-2%
Power Required - Transmitters
12 to 30V DC
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
1/2 in FNPT
Accuracy - Transmitter
+/-0.25%
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316L Stainless Steel
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wetted Materials
316L Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Values - Transmitter
0 to 3000
Operating Temp.
-40 to 257 F
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Includes
Instructions
Loop Resistance
Dependent on Loop Supply Voltage
Minimum Pressure
0 psi
Pressure Units
psi
Wiring Entry
With Mating Connection
Response Time
2 msec
Process Connection Type
NPT
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Standards
CE, CSA, FM, RoHS
Number of Wires
2
Burst Pressure
1.5x Range
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Housing Material
Stainless Steel
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Intrinsically Safe
Yes
Process Connection Gender
Male
Maximum Operating Temperature
257 Degrees F
IP Rating
IP65
Explosion/Fire Proof
No
Maximum Pressure
3,000 psi
Type of Pressure
Positive
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Overpressure
1.2x Range
Pressure Measurement - Maximum
3,000 psi
Output Power
4 to 20mA DC
Pressure Type Measured
Gauge
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Process Media Temperature - Maximum
257 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.