Zoro Homepage

Low Pressure Diff. Gauge

  • Mfr # 451134EDRQMXCYLM1IW/0/1IW

  • Zoro # G006905528


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
1134
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451134EDRQMXCYLM1IW/0/1IW
Zoro #
G006905528
UPC #
888065543324
Country of Origin
India

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 1/2 in
For Panel Cut-Out Size
4.52 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 1/2 in
For Panel Cutout Diameter
4.52 in

Description

Low Pressure Diff. Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.