Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Pressure Diff. Gauge

  • Mfr # 451134EDRQMXCYLM60IW

  • Zoro # G206905519


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
1134
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451134EDRQMXCYLM60IW
Zoro #
G206905519
UPC #
888065543331
Country of Origin
India

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 1/2 in
For Panel Cut-Out Size
4.52 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 1/2 in
For Panel Cutout Diameter
4.52 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3%
Process Connection Type
NPT
Series
1134
Process Connection Gender
Female
Application
Blower Performance, Clean Room Positive Pressure (Low dp), Collector or Bag Filter Monitoring, Filtration Monitoring, Flow Measurement
Process Connection Location
Back/In-Line, Dual
Housing Material
Glass Filled Nylon
Pressure Range
0.6 to 60 IWD
Sensor Type
Diaphragm
Case Material
Stainless Steel
Adjustable Set Points
Yes
Accuracy Details
+/-3.00% Ascending Pressure Full Scale Differential
Case Construction
Open Front Case
Bezel Material
Buna-N; EPDM; Viton
Non-Sparking
Yes
Process Temperature Range
0 to 140F
Accuracy Grade
ASME B40.100, Not Graded
Pointer Characteristics
Smoother Pointer Motion
Case Shape
Round
Movement Material
Ceramic (Magnet); Stainless Steel (Spring)
Hazardous Location Rating
Not Rated
Movement Type
Rotary
Sensor Material
Buna-N; EPDM; Viton
Seal Material
Buna-N
IP/NEMA Rating
IP65
Rated Total Pressure
35 psi
Gauge Case Material
Stainless Steel
Panel-Mountable
Yes
Mounting Hardware Included
M3X4 and M3X20 Screws with Three Flush Mounting Clamps
O-Ring Material
Buna-N; EPDM; Viton
Includes Mounting Hardware
Yes
Pressure Gauge Type
Differential Pressure Gauge
Socket Material
Buna-N/Glass Filled Nylon
Maximum Working Static Pressure
35 psi
Mounting Orientation
Upright Only
Lens Material
Glass
Compatible Process Media
No Migration of the Process Media
Process Media Temperature - Minimum
0 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Number of Switches
0
Working Static Pressure - Maximum
35 psi
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
60 in wc
Product Type
Differential Pressure Gauge
Includes Calibration Certificate
No

Description

Low Pressure Diff. Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.