Shop ASHCROFT

Low Pressure Gauge, 0 to 10 psi, 4 1/2 in Dial, 1/2 in NPT, Lower Location, Phenolic Case Material

  • Mfr # 451188SS04L10IW
  • Zoro # G503530360

product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451188SS04L10IW
Zoro #
G503530360
UPC #
723259085481
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Equipment Skids, Oil and Gas, Water and Wastewater Pressure Control
Gauge Case Material
Phenolic
Series
1188
Lens Material
Glass
Primary Pressure Range
0 to 10
Primary Scale Units
in H2O
IP/NEMA Rating
Not Rated
Panel-Mountable
No
Gauge Application
For Oil & Gas, Wastewater, & Process Applications
Socket Material
Stainless Steel
Pressure Gauge Type
Low Pressure Gauge
Accuracy Grade
ASME B40.100 Grade A
Sensor Type
Diaphragm
Compatible Process Media
Gas, Oil, Water
Removable Bezel
No
Process Connection Gender
Male
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Primary Scale Pressure Measurement - Maximum
10 in wc
Primary Scale Pressure Measurement - Minimum
0 in wc

Description

Low Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Lower, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10, Pressure Gauge Type Low Pressure Gauge, Panel-Mountable No, Compatible Process Media Gas, Oil, Water, Socket Material Stainless Steel, Sensor Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.