Low Pressure Gauge, 0 to 40 psi, 4 in Dial, 1/2 in NPT, Lower Location
- Mfr # 10N5500SD04L40IW
- Zoro # G903530328
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.6%
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10N5500SD04L40IW
- Zoro #
- G903530328
- UPC #
- 888065400511
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 100 mm
- Nominal Dial Diameter
- 100 mm
Description
Low Pressure Gauge, Nominal Dial Size 100 mm, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Lower, Case Color Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 40, Pressure Gauge Type Low Pressure Gauge, Socket Material 316 Stainless Steel, Sensor Material 316Ti Stainless Steel, Series N5500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.