Zoro Homepage

Panel Mount Kit

  • Mfr # 3520

  • Zoro # G3409235


product price: $9.69
/ea

Key Features

Material
Stainless Steel
For Use With
Ashcroft Series 1008 2 1/2 in Dial Pressure Gauges, Ashcroft Series 1009 2 1/2 in Dial Pressure Gauges
Includes
Steel U-Clamp, 2 set screws, 2 lockwasher/nut, panel adapter
Accessory Type
Panel-Mounting Kit
Compatible Brand and Series
Ashcroft 631008; Ashcroft 251009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520
Zoro #
G3409235
UPC #
783029470817
Country of Origin
United States

Details

Item
Panel Mount Kit
Material
Stainless Steel
For Use With
Ashcroft Series 1008 2 1/2 in Dial Pressure Gauges, Ashcroft Series 1009 2 1/2 in Dial Pressure Gauges
Includes
Steel U-Clamp, 2 set screws, 2 lockwasher/nut, panel adapter
Accessory Type
Panel-Mounting Kit
Compatible Brand and Series
Ashcroft 631008; Ashcroft 251009
Product Type
Panel Mount Kit
Compatible with Manufacturer Part Number
2-1/2" 1009 and 63mm 1008
Compatible with Product Type
Pressure Gauges
Compatible with Series
Ashcroft 631008; Ashcroft 251009

Description

Panel Mount Kit, Material Stainless Steel, Includes Steel U-Clamp, 2 set screws, 2 lockwasher/nut, panel adapter, For Use With Ashcroft Series 1008 2 1/2 in Dial Pressure Gauges, Ashcroft Series 1009 2 1/2 in Dial Pressure Gauges, Compatible Brand and Series Ashcroft 631008; Ashcroft 251009, Accessory Type Panel Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.