Panel Mount Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 25W1001TH02BXUCZG300#

  • Zoro # G304857802


product price:  $17.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25W1001TH02BXUCZG300#
Zoro #
G304857802
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel Mount Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
Gauge Case Material
Steel
Series
1001
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes
Nuts, U-Clamp
Process Connection Gender
Male
Sensor Material
Bronze
Case Color
Black
Gauge Application
General-Purpose Case
Socket Material
Brass
Case Material
Steel
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi

Description

Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 300, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products