Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 20W1001TH 01B XUCZG 300#
Zoro # G404857795
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Product Information
- Brand Ashcroft
- MFR # 20W1001TH 01B XUCZG 300#
- Zoro # G404857795
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Details
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 300, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B® B61004-0100 FRIO-Temp Refrigerator Verification Thermometer, -5 to 15°C (B61004-0100)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL30)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (P3S6002)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451259SD04L160#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02LV/30#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- Ashcroft Pressure Gauges