Pressure Gauge, 0 to 100 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 401008SL01B100#
  • Zoro # G703530238
product price: 
$
65.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401008SL01B100#
Zoro #
G703530238
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA4X
Liquid-Filled Case
Yes
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Case Color
Stainless Steel
Case Material
304 Stainless Steel
Process Temperature Range
20 Degrees to 150 Degrees F
Sensor Material
316L Stainless Steel
Gauge Application
Corrosion-Resistant Case
Socket Material
316L Stainless Steel
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
IP Rating
IP66

Description

Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range 0 to 100, Liquid-Filled Case Yes, Gauge Case Liquid Glycerin, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews