Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black
Mfr # 35W1005PH02L100#
Zoro # G8516042
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
- Accuracy +/-3-2-3%
- Material ABS
Product Information
- Brand Ashcroft
- MFR # 35W1005PH02L100#
- Zoro # G8516042
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.54" |
Diameter | 3.70" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L300#)
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Black (3781-12-0)
- TRANSFORMING TECHNOLOGIES Woven Wrist Band, Blue, 4mm (WB0016)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L160#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02LXULZG300#-8382)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B200)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 2 in Triclamp, Stainless Steel, Silver (351032S20L 60#)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402I-01)
- Ashcroft Pressure Gauges