Shop ASHCROFT
See all product information
Create Account
Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Center Back Location
- Mfr # 20W1005SH 02B XZG 100#
- Zoro # G804853502
product price:Â
$
18.25
/ea
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20W1005SH 02B XZG 100#
- Zoro #
- G804853502
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Pressure Gauge
- Accuracy
- +/-3-2-3%
- Process Connection Location
- Center Back
- Process Connection Type
- NPT
- Application
- Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Gauge Case Material
- Stainless Steel
- Series
- 1005
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 100
- Primary Scale Units
- psi
- Liquid-Filled Case
- No
- Socket Material
- Brass
- Process Connection Gender
- Male
- Gauge Application
- Corrosion-Resistant Case
- Sensor Material
- Bronze
- Case Color
- Stainless Steel
- Process Temperature Range
- -40 Degrees to 150 Degrees F
- Case Material
- Stainless Steel
- Process Media Temperature - Maximum
- 150 Degrees F
- Primary Scale Pressure Measurement - Maximum
- 100 psi
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Process Media Temperature - Minimum
- -40 Degrees F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2 in
- Nominal Dial Size
- 2 in
- Nominal Dial Diameter
- 2 in
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.