Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AWL02L1000#
Zoro # G9785361
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Product Information
- Brand Ashcroft
- MFR # 251009AWL02L1000#
- Zoro # G9785361
- UPC # 759426906044
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Case Depth | 1.25 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY WNDW THERMOMTR CRDNL 8""H (204-1081)
- FLUKE Wireless General Maintenance System (FLK-3000FC G)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-01-1)
- DIGI-SENSE Ultra Low Liquid-In-Glass Thermometer, - (90300-28)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B200)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL60)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFS-220-60#/KPA-G)
- Ashcroft Pressure Gauges