Pressure Gauge, 0 to 10000 psi, 6 in Dial, 1/2 in NPT, Lower Location, Aluminum Case Material

  • Mfr # 601082PS04L10000#
  • Zoro # G803530367
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
601082PS04L10000#
Zoro #
G803530367
UPC #
723259028709
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Calibration Labs, Medical and Life Sciences, Specialized OEM Equipment, Test Benches, Test Measurement and Validation
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 10000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Case Color
Black
Socket Material
Monel
Case Material
Aluminum
Process Temperature Range
-20 Degrees to 200 Degrees F
Sensor Material
Monel
Process Connection Gender
Male
Pressure Gauge Type
Test Pressure Gauge
Accuracy Grade
ASME B40.1 Grade 3A
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Lower, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10000, Pressure Gauge Type Test Pressure Gauge, Socket Material Monel, Sensor Material Monel, Accuracy Grade ASME B40.1 Grade 3A, Series 1082

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products