Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 15 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04L15#

  • Zoro # G3729905


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379SSL04L15#
Zoro #
G3729905
UPC #
723259820327
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.375 in
Case Diameter
5.812 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
0.1
For Use With
Media Compatible with Bronze
Smallest Graduation
1 psi
Calibration Certificate Included
No
Graduations
1 psi
Case Color
Black
Gauge Primary Range Numbered Graduations
1
Gauge Mounting Method
Surface
Gauge Filled With
Glycerin
Gauge Application
Process
Case Material
Aluminum
Socket Material
316L Stainless Steel
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Wetted Materials
Stainless Steel
Bezel Material
Polypropylene
Non-Sparking
No
Scale Type
Single
Primary Pressure Scale Color
Black
Primary Scale Minor Graduations
0.1
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Sensor Material
316L Stainless Steel
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Removable Bezel
No
Case Construction
Solid Front with Pressure Relief Back
Pressure Gauge Type
Process Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Color
Black
Field Fillable
Yes
Dial Color
White
Case Finish
Epoxy Coated
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Movement Material
400 Stainless Steel
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Movement Type
Rotary
Burst Pressure
1,200 psi
Primary Scale Numeric Increments
1
Freeze Resistant Movement
No
Pointer Characteristics
Micrometer Adjustable
Process Temperature Range
20 Degrees to 150 Degrees F
Dry Dampening Feature
None
Maximum Pressure
15
Operating Temperature Range
0 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
IP Rating
IP66
Operating Temperature - Minimum
20 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
20 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.