Pressure Gauge PAGN-26-1M-P10
- Mfr # PAGN-26-1M-P10
- Zoro # G002729173
product price:Â
$
18.79
/ea
Key Features
Primary Pressure Range
0 psi to 145 psi
IP/NEMA Rating
IP43
Connection position
Centered on rear side
Housing material
Polyamide
Ambient temperature
-20 °C to 60 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAGN-26-1M-P10
- Zoro #
- G002729173
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Nominal Dial Size
- 26 ga
Details
- Primary Pressure Range
- 0 psi to 145 psi
- IP/NEMA Rating
- IP43
- Connection position
- Centered on rear side
- Housing material
- Polyamide
- Ambient temperature
- -20 °C to 60 °C
- Display range
- 0 MPa to 1 MPa
- Temperature of medium
- -20 °C to 60 °C
- Materials in contact with the media
- Brass
- Material of screwed plug
- Brass
- Type of mounting
- Line installation
- Pneumatic connection
- Cartridge 10 mm
- Intermittent load factor
- 0.66
- Measurement accuracy class
- 5
- Housing colour
- Black
Description
Pressure Gauge Pagn-26-1M-P10 With Display Unit In Mpa. Indicating Range [Mpa]=0 - 1 Mpa, Nominal Size Of Pressure Gauge=26, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.