Pressure Gauge, 0 to 160 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location
- Mfr # 401008S01L160#
- Zoro # G303657069
product price:Â
$
54.13
/ea
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Application
Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401008S01L160#
- Zoro #
- G303657069
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Pressure Gauge
- Accuracy
- +/-3-2-3%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
- Gauge Case Material
- 304 Stainless Steel
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 160
- Primary Scale Units
- psi
- IP/NEMA Rating
- IP66, NEMA4X
- Liquid-Filled Case
- No
- Gauge Application
- Corrosion-Resistant Case
- Case Material
- 304 Stainless Steel
- Process Temperature Range
- -40 Degrees to 200 Degrees F
- Sensor Material
- 316L Stainless Steel
- Process Connection Gender
- Male
- Case Color
- Stainless Steel
- Socket Material
- 316L Stainless Steel
- NEMA Enclosure Rating
- 4X
- Process Media Temperature - Maximum
- 200 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Primary Scale Pressure Measurement - Maximum
- 160 psi
- IP Rating
- IP66
- Process Media Temperature - Minimum
- -40 Degrees F
Dimensions
- Process Connection Size
- 1/8 in
- Dial Size (In.)
- 1 1/2 in
- Nominal Dial Size
- 1 1/2 in
- Nominal Dial Diameter
- 1 1/2 in
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range 0 to 160, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.