Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black
Mfr # 1188A
Zoro # G6179835
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application For Oil & Gas, Wastewater, & Process Applications
- Accuracy +/-2-1-2%
Product Information
- Brand Ashcroft
- MFR # 1188A
- Zoro # G6179835
- UPC # 723259082480
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 5.38 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.44 in |
Details
Description
Pressure Gauge, Low Pressure Process, 4-1/2 In., 0 to 20 In. H20 and 0 to 12 oz., Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 1 In. H2O, Graduations 2 In. H2O, Accuracy +/-1 Percent, Case Material Phenolic, Case Color Black, Socket Material Brass, Tube Material Brass, Filled With None/Field Fillable, Lens Material Glass, Ring Material Polypropylene, Operating Temp. Range -40 Degrees to 200 Degrees F, Characteristics Micrometer Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG8)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- SYNTHWARE VACUUM TRAP, 55/50, OUTER 60mm, LENGTH 300mm, INNER 30mm (V105550)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL60)
- ASHCROFT Panel Mount Pressure Gauge (001477 (25W1001TH02BXUC200#))
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1194)
- Ashcroft Pressure Gauges