Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 451082PS02L2MC4
Zoro # G7641103
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Range 0 to 2000 psi
- Accuracy +/-0.25%
Product Information
- Brand Ashcroft
- MFR # 451082PS02L2MC4
- Zoro # G7641103
- UPC # 783029475645
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 6.093 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 2.875 in |
For Panel Cut-Out Size | 4.875 in |
Bolt Circle Diameter | 5.375 in |
Details
Description
Pressure Gauge, Gauge Type Test, Dial Size (In.) 4-1/2, Range 0 to 2000 Psi, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 10, Accuracy (%) +/-0.25, Case Material Aluminum, Case Color Black, Socket Material Monel, Tube Material Monel, Lens Material Glass, Ring Material Hinged Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1082, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount Pressure Gauge (G2112-200)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 200#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L15#)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (452074SD02L600BL)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW8)
- Ashcroft Pressure Gauges