Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black
Mfr # 20W1005PH02L30#
Zoro # G8515911
original price:
$14.15
10% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
- Accuracy +/-3-2-3%
- Material ABS
Product Information
- Brand Ashcroft
- MFR # 20W1005PH02L30#
- Zoro # G8515911
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.87" |
Diameter | 2.11" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- TRIPLETT Hygrothermometer Datalogger (RHDL30)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (Fluke-566/NIST)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L160#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- ASHCROFT Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L200#-)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- Ashcroft Pressure Gauges