Pressure Gauge, 0 to 30 psi, 2 in Dial, 3/4 in Tri-Clamp, Bottom Location

  • Mfr # 201032S75L30#

  • Zoro # G803530275


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3%(Upscale), +/-5%(Downscale)
Process Connection Location
Bottom
Process Connection Size
3/4 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201032S75L30#
Zoro #
G803530275
UPC #
723259164384
Country of Origin
United States

Dimensions

Process Connection Size
3/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Pressure Gauge
Accuracy
+/-3%(Upscale), +/-5%(Downscale)
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotech, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
Gauge Case Material
300 Stainless Steel
Series
1032S
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Socket Material
316L Stainless Steel
Case Color
Stainless Steel
Case Material
300 Stainless Steel
Standards
3A to Sanitary Standard 74
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Pressure Gauge Type
Sanitary Pressure Gauge
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.