Shop ENERPAC

Hydraulic Cylinder Pressure Gauge, 1/2 in NPTF, Bottom Location, Stainless Steel Case Material

  • Mfr # GF120P
  • Zoro # G014742016

product price: 
$
515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GF120P
Zoro #
G014742016
UPC #
0662005121373
Country of Origin
China
Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
GF
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Socket Material
Brass
Case Material
Stainless Steel
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Field Fillable
No
Gauge Case Liquid
Glycerin
Scale Type
Dual
Primary Scale Pressure Measurement - Maximum
10,000 psi
Compatible Cylinder/Press
QDH Cylinders, RCH Cylinders, RWH Cylinders
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Compatible Gauge Adapter
GA1, GA2
Secondary Scale Units
ton
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Cylinder Series
QDH Cylinders, RCH Cylinders, RWH Cylinders
Compatible Gauge Adapter Series
GA1, GA2
Resistance Properties
Corrosion Resistant
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F

Dimensions

Process Connection Size
1/2 in
Case Diameter
4.3 in
Nominal Dial Size
4 in
Case Depth
2 in
Nominal Dial Diameter
4 in

Description

Hydraulic Pressure, Force Gauges

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.