Shop ASHCROFT
See all product information
Create Account
Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in MNPT, Bottom Location
- Mfr # 451259SD04LXCY5G300#-042198SS50X5G
- Zoro # G503530438
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
MNPT
Dial Size (In.)
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451259SD04LXCY5G300#-042198SS50X5G
- Zoro #
- G503530438
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Pressure Gauge
- Accuracy
- +/-0.5%
- Process Connection Location
- Bottom
- Process Connection Type
- MNPT
- Application
- Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
- Gauge Case Material
- Polybutylene Terephthalate
- Series
- 1259
- Lens Material
- Glass
- Primary Pressure Range
- 0 to 300
- Primary Scale Units
- psi
- Case Material
- Polybutylene Terephthalate
- Socket Material
- 316L Stainless Steel
- Includes
- 2198 Siphons
- Process Temperature Range
- -20 Degrees to 200 Degrees F
- Sensor Material
- 316L Stainless Steel
- Process Media Temperature - Minimum
- -20 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Primary Scale Pressure Measurement - Maximum
- 300 psi
- Process Media Temperature - Maximum
- 200 Degrees F
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 4 1/2 in
- Nominal Dial Size
- 4 1/2 in
- Nominal Dial Diameter
- 4 1/2 in
Description
Pressure Gauge, Accuracy +/-0.5 Percent, Nominal Dial Size 4 1/2 in, Gauge Case Material Polybutylene Terephthalate, Lens Material Glass, Application Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters, Series 1259, Primary Pressure Range 0 to 300, Primary Scale Units psi, Process Connection Location Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.