Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location
- Mfr # 451009S04L300#
- Zoro # G103530197
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451009S04L300#
- Zoro #
- G103530197
- UPC #
- 723259816665
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 4 1/2 in
- Nominal Dial Size
- 4 1/2 in
- Nominal Dial Diameter
- 4 1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- +/-1.00%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
- Gauge Case Material
- 304 Stainless Steel
- Series
- 1009
- Lens Material
- Glass
- Primary Pressure Range
- 0 to 300
- Case Color
- Stainless Steel
- Case Material
- 304 Stainless Steel
- Socket Material
- 316L Stainless Steel
- Gauge Application
- Corrosion-Resistant Case
- Process Temperature Range
- -40 Degrees to 200 Degrees F
- Process Connection Gender
- Male
- Secondary Scale Units
- psi
- Sensor Material
- 316L Stainless Steel
- Process Media Temperature - Maximum
- 200 Degrees F
- Process Media Temperature - Minimum
- -40 Degrees F
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 300, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1009
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.