Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-U-D-A-0-A-0P-S
  • Zoro # G123649091

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Process Connection Size
1/4 in
Pressure Measurement - Minimum
0 in wc
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-U-D-A-0-A-0P-S
Zoro #
G123649091
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Connection Gender
Male
Pressure Measurement - Minimum
0 in wc
Number of Digits
5
Digital Display Screen Type
LCD
Display Type
Digital
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
3 in wc
Electrical Connection
Terminal Block
Intrinsic Safety
Not Specified Intrinsically Safe
Overpressure
350 in wc
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
2, 3
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Standards
CE, REACH, RoHS, WEEE
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Accuracy
+/-0.5%
Burst Pressure
250 Pa
Input Voltage
16-36 VDC
Output Power
4 to 20 mA
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Series
DLP
Response Time
4 sec
Fitting Material
Brass

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.