Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L3000#
Zoro # G8516471
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 3000 psi
- Accuracy +/-1.0%
Product Information
- Brand Ashcroft
- MFR # 251009SW02L3000#
- Zoro # G8516471
- UPC # 759426942332
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Case Depth | 1.25 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-30psi (GLSS30)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- FLUKE Fluke TL220 Industrial Test Lead Set (TL220)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L600#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L300#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray (302074SD02L VAC BL)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L1500#)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- Ashcroft Pressure Gauges